Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Welded SS Weld Neck Flange Sch 40

  • Mfr # 4381006280

  • Zoro # G1838094


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006280
Zoro #
G1838094
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Outside Dia.
10"
Pipe Size
4"
Flange Thickness
1 1/4 in
Nominal Pipe Size
4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
10 in
Overall Length
3 3/8 in
Bolt Circle Diameter
7 1/2 in

Details

Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Weld Neck Flange
Standards
ASTM-SA182, ANSI B16.5
Max. Pressure
720 psi
Number of Holes
8
Max. Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Welded
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Weld Neck Flange
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Number of Bolt Holes
8
Class
Class 300
Material Grade
316/316L
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 3 3/8 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.