Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 1" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307000292

  • Zoro # G3356534


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000292
Zoro #
G3356534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4" x 1"
Pipe Size
4" x 1"
Outside Dia.
4-37/64"
Pipe Size (Fittings)
4" x 1"
Hex Size
1 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Fittings Sub-Category
Bushings
Max. Steam Pressure
1965 psi@350 Degrees F
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Pressure
2570 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Gender
Male
Class
Class 3000
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Color
Silver
Maximum Operating Pressure
Refer to Specification
Includes Seal
No

Description

The ZORO SELECT - 4307000292 is a hex reducing bushing made from 304 stainless steel, designed to provide a smaller, male-threaded connection by screwing into a larger, female-threaded opening. It adapts differing pipe or fitting sizes with threaded MNPT x FNPT connections, sized 4 in on the female side and 1 in on the male side. The fitting is rated for Class 3000 pressure, with a maximum pressure of 2,570 psi at 100°F and a maximum steam pressure of 1,965 psi at 350°F. It features a hexagonal outer shape for wrench tightening to form a joint rated for maximum operating pressure of 2,570 psi @ 100°F (Class 3000). Threads conform to ASME B1.20.1 NPT, materials to ASTM A182, and dimensions to ASME B16.11 standards. Key Features:

  • Material: 304 Stainless Steel
  • Connection types: Male NPT on 1 in side and Female NPT on 4 in side
  • Pressure rating: Class 3000
  • Maximum pressure: 2,570 psi @ 100°F
  • Maximum steam pressure: 1,965 psi @ 350°F
  • Hex wrench size: 1 in across flats
  • Color: Silver
  • Outside diameter: 4-37/64 in on the female connection side
  • Does not include pre-applied thread sealant or separate seal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.