Zoro Homepage

4" x 2 ft Push-Fit 316 Stainless Steel Pipe

  • Mfr # P4-2.5-316

  • Zoro # G4653722


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Material (Pipe)
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-2.5-316
Zoro #
G4653722
UPC #
098268867602
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
2 ft
Pipe Size (Nominal)
4"
Inside Dia.
3 31/32 in
Outside Dia.
4 in
Pipe Size (Fittings)
4"
Wall Thickness
0.031 in
Nominal Pipe Size
4 in
Outside Diameter
4 in
Overall Length
2 ft
Inside Diameter
3 31/32 in

Details

Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Item
Pipe
Material (Pipe)
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME A112.3.1-2007
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
212 Degrees F
Side B Connection Type
Unthreaded
Material Grade
316
Application
Non-Potable Water
Side A Connection Type
Push-Fit
Metal Pipe Construction
Seamless
Thread Configuration
Push-Fit
Maximum Operating Pressure
29 psi @212 Degrees F
Gravity Flow
Yes
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 3 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 2 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.