
40 in x 6 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 4066
Zoro # G615226892
product price: $2.29
/eaSold in multiples of 25 for $57.25
Key Features
Inside Length
40 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4066
Zoro #
G615226892
UPC #
848109006871
Country of Origin
United States
Dimensions
Inside Length
40 in
Inside Width
6 in
Inside Height
6 in
Inside LxWxH
40x6x6
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Moving Box Type
Wine Bottles, Umbrellas, Carpet Rolls
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wine Bottles, Umbrellas, Carpet Rolls, Wall Type Single Wall, Inside Length 40 in, Inside Width 6 in, Inside Height 6 in, 40x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 in, Outside Width 6 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 36-60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.