
410, #10-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 2000 PK
Mfr # 1020HW410
Zoro # G4684222
product price: $401.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020HW410
Zoro #
G4684222
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-16
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Washer Assrts,10-16x1 1/4,8H UN,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.