410, #6-19 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 10000 PK

  • Mfr # 0608HW410

  • Zoro # G4689070


product price: $796.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0608HW410
Zoro #
G4689070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-19
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

6-19X1/2 #5HD Unslot Indented Hex Washer High Low Screw Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.