44 1/2 in x 42 1/2 in x 56 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board

  • Mfr # EC1015

  • Zoro # G815308459


product price:  $459.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Inside Height
56 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC1015
Zoro #
G815308459
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
44 1/2 in
Inside Width
42 1/2 in
Inside Height
56 1/2 in
Outside Length
48 in
Outside Height
60 in
Outside Width
40 in
Thickness
1 in

Details

Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
Weight
101 lb
Number of Pieces
6
Includes Pallet
Pallet Included
Stacking Strength
6,500 lb
Product Type
Nailess Crate
Load Capacity - Maximum
3,250 lb
Forklift Access Type
4-Way

Description

Shipping Crate, Outside Length 48 in, Outside Width 40 in, Outside Height 60 in, Stacking Strength 6,500 lb, Inside Length 44 1/2 in, Inside Width 42 1/2 in, Inside Height 56 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 101 lb, Standards ISPM15 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.