Zoro Select
45 Bend, Cast Iron, 6" Pipe Size, Socket
Mfr # ZFB220614
Zoro # G600720770
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side B Gender Female
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 OD x 1/4 OD PUSH FIT COUP (465-142)
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- BOSTON HARBOR Toothbrsh-Tmblr Hldr Ven Brnz (3657C-35-07-SOU)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW4)
- ZORO SELECT Flange, Steel, Socket Weld, 1" Pipe Size (BULK-PF-523)
- ZORO SELECT P-Trap, Cast Iron, 2 in Pipe Size, Socket (ZFB222508)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- ZORO SELECT 1/4" Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- Zoro Select Fittings