45 Degree Elbow Low Lead Brass Elbow, 45 Degrees, 1/4 in Female NPT X 1/4 in Female NPT
Mfr # 706107-04
Zoro # G6196653
product price:Â $10.39
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
706107-04
Zoro #
G6196653
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Overall Length
1 5/8 in
Pipe Size
1/4"
Fitting Thread Size B
1/4 in -18
Fitting Side A Outside Diameter
1 9/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/2 in
Fitting Thread Size A
1/4 in -18
Description
45 Degrees Extruded Elbow, Brass, CA2745, 1/4 in, Female, NPT, 1 9/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.