Shop ZORO SELECT
See all product information
Create Account
45 Degrees Elbow Brass Brass Class 125 Pipe Fittings, 1/4 in Female BSPT X 1/4 in Female BSPT
- Mfr # ZUSA-PF-10422
- Zoro # G600424852
product price:Â
$
16.29
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10422
- Zoro #
- G600424852
- UPC #
- 193005112677
- Country of Origin
- Thailand
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Standards
- NSF 61
- Application
- Air, Gases, Oils, Potable Water
- Color
- Gold
- Fitting Side B Type
- Threaded
- Class
- Class 125
- Low Lead Certified Standard
- NSF 61; NSF 372
- Fitting Side A Pipe Threading
- 19
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 19
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 200 psi
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Certified
- Material Grade
- C89833
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Wire Color
- Gold
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 35/64 in
- Wire Rope Length
- 35/64 in
- Length
- 35/64 in
Description
45 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 19, 1/4 In.-18, 1/4 in, Female, Threaded, 19, 1/4 In.-18, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.