Shop ZORO SELECT

45 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 1/2 in Female NPT X 1/2 in Male NPT

  • Mfr # ZUSA-PF-10685
  • Zoro # G100424963

product price: 
$
30.89
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Gases, Oils, Potable Water
Color
Gold
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10685
Zoro #
G100424963
UPC #
193005117313
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Overall Length
1 7/32 in
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Gases, Oils, Potable Water
Color
Gold
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Male
Thread Sealant Type
PTFE
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 372
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Class
Class 125
Finish/Coating
None
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
C89833
Side A Thread Type
NPT

Description

45 Degrees Street Elbow, Brass, Class Class 125, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.