Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degrees Elbow Brass Brass Class 125 Pipe Fittings, 2 in Female BSPT X 2 in Female BSPT

  • Mfr # ZUSA-PF-10429

  • Zoro # G800425000


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10429
Zoro #
G800425000
UPC #
193005112844
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPT
Low Lead Compliance Level
Certified
Fitting Side A Pipe Threading
11
Class
Class 125
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
BSPT

Description

45 Degrees Elbow, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 in, Female, Threaded, 11, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.