47 3/16 in x 36 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS18
- Zoro # G814802781
product price:Â
$
214.99
/ea
Key Features
Inside Length
47 3/16 in
Inside Height
36 1/2 in
Maximum Load Capacity
3,000 lb
Material
Plywood/Metal
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS18
- Zoro #
- G814802781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 47 3/16 in
- Inside Height
- 36 1/2 in
- Outside Length
- 48 in
- Outside Height
- 42 in
- Outside Width
- 40 in
- Wall Thickness
- 6 mm
- Thickness
- 6 mm
Details
- Item
- Shipping Crate
- Maximum Load Capacity
- 3,000 lb
- Material
- Plywood/Metal
- Color
- Brown
- Weight
- 89 lb
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Forklift Access Type
- 4-Way
- Includes
- (4) Loose Sides, Bottom, Lid
- Includes Pallet
- Pallet Included
- Number of Pieces
- 6
- Standards
- ISPM-15 Certified
- Stacking Strength
- 10,000 lb
- Product Type
- Nailess Crate
- Load Capacity - Maximum
- 3,000 lb
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Description
Shipping Crate, Outside Length 48 in, Outside Width 40 in, Outside Height 42 in, Stacking Strength 10,000 lb, Inside Length 47 3/16 in, Inside Height 36 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 89 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.