Shop ZORO SELECT
See all product information
47 3/16 in x 39 3/16 in x 29 1/2 in Shipping Crate, Brown, Steel, Plywood
Mfr # BNS17
Zoro # G514741656
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Inside Length
47 3/16 in
Inside Width
39 3/16 in
Inside Height
29 1/2 in
Maximum Load Capacity
3,000 lb
Material
Steel, Plywood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BNS17
Zoro #
G514741656
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
47 3/16 in
Inside Width
39 3/16 in
Inside Height
29 1/2 in
Outside Width
40 in
Outside Height
30 in
Outside Length
48 in
Wall Thickness
6 mm
Inside LxWxH
47 3/16x39 3/16x29 1/2
Thickness
6 mm
Details
Item
Shipping Crate
Maximum Load Capacity
3,000 lb
Material
Steel, Plywood
Color
Brown
Standards
ISPM-15 Certified
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Includes
Bottom, Foldable Frame, Lid
Includes Pallet
Pallet Not Included
Weight
61 lb
Number of Pieces
6
Stacking Strength
10,000 lb
Product Type
Nailess Crate
Load Capacity - Maximum
3,000 lb
Description
Shipping Crate, Outside Length 48 in, Outside Width 40 in, Outside Height 30 in, Stacking Strength 10,000 lb, Inside Length 47 3/16 in, Inside Width 39 3/16 in, Inside Height 29 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 61 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.