#5-40 x 5/16 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-spm-5c-31
Zoro # G816464710
product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Pan Head
Slotted Drive
Maximum Head Height
5/64 in
Screw Size
#5-40
Material
Stainless Steel
Overall Length
5/16 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-5c-31
Zoro #
G816464710
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Screw Size
#5-40
Fastener Length
5/16 in
Overall Length
5/16 in
Thread Size
#5-40
Maximum Head Width
1/4 in
Details
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
System of Measurement
Inch
Head Type
Pan
Type
Machine Screw
Drive
Slotted
Finish
Passivated
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.