Shop All Extension Cords
Zoro Select
50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW
Mfr # 20FR83ID
Zoro # G5385676
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Product Information
- Brand Zoro Select
- MFR # 20FR83ID
- Zoro # G5385676
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Nominal Outside Dia. | 0.35 in |
Wire Size | 14 AWG |
Details
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Single Flush Receptacle, 20A, 125V AC, 2 Pole, 3 Wire Grounding, Yellow (HBL23CM10)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- Zoro Select Extension Cords