Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 W, 1 Lamp HID Ballast (Formerly LumaPro)

  • Mfr # 6XPW1

  • Zoro # G4856275


original price: $69.85
9% off
new price: $62.89
/ea

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
50
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XPW1
Zoro #
G4856275
UPC #
190735584859
Country of Origin
China

Dimensions

Length
3 15/16 in
Dimension B
2 13/64 in
Width
2 1/4 in
Dimension A
1 in
Height
2 13/16 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
50
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M110
Ballast Item
HID Ballast
Input Watts
63 W
Footnotes
6
Hz
60
Insulation Class
H
Ballast Family
HID Magnetic
Includes
Capacitor, Ignitor, Mounting Bracket and Hardware
Ballast Lamp Watts
50
Ballast Type
Magnetic
Operating Amps @ 277V
0.5 A
Operating Amps @ 120V
1.1 A
Number of Lamps
1
Thermal Protection
No
Figure Number
A25
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 208V
0.7 A
Operating Amps @ 240V
0.6 A
Fixture Ballast Type
Pulse Start
Ballast Bulb Type
Metal Halide
Input Voltage
120 to 277V AC
Max. Bulb Watts
50 W
Frequency
60 Hz
Number of Bulbs Supported
1
Starter Required
Yes
Ballast Factor
0.97
Min. Bulb Watts
50 W
Standards
UL Recognized
Brand and Series
LumaPro(R)

Description

Formerly LumaPro.

Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M110, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 50 W, Input Voltage 120 to 277V AC, Input Watts 63 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.