Retaining Washers, 5/16-12x3/4 UN, PK500, Fits Bolt Size 5/16-12 x 3/4 in Stainless Steel, 500 PK

  • Mfr # 3112ABW188

  • Zoro # G7569985


product price:  $541.99
/pk 500, $1.08/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fits Bolt Sizes
5/16-12 x 3/4 in
Dimensional Standards
ASME B18.6.3
Washer Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112ABW188
Zoro #
G7569985
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
5/16-12 x 3/4 in

Details

Item
Retaining Washers,5/16-12x3/4 UN,PK500
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Washer Material Grade
18-8

Description

5/16-12X3/4 Unslotted Indent Hex Washer Self Tapping Screw Type AB Full Thread 18-8Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.