Zoro Homepage

5/16-18in x 1/2in FRAME BOLT, Black Phosphate Steel, 1500 PK

  • Mfr # 3108BF

  • Zoro # G9670895


product price: $489.99
/pk 1500, $0.33/ea
Free Shipping & Returns

Key Features

Flange Type
HEX FLANGE
Material
Steel
Finish
Black Phosphate
Tensile Strength
150,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108BF
Zoro #
G9670895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16-18in x 1/2in

Details

Flange Type
HEX FLANGE
Material
Steel
Finish
Black Phosphate
Item
FRAME BOLT
Tensile Strength
150,000 psi

Description

Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.