Zoro Homepage

5/16" Compression Low Lead Brass Insert

  • Mfr # 700561-05

  • Zoro # G5122537


product price: $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Tube Size
5/16 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700561-05
Zoro #
G5122537
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Overall Length
1/2 in
Compatible Tube Outer Diameter
5/16 in
Compatible Tube Inner Diameter
1/4 in

Details

Item
Tube Insert
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Max. Pressure
300 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Insert
Specific Pipe Fitting Shape
Insert
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Compatible Fitting Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Insert
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
300 psi
Material Grade
C36000
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Non-Potable Water

Description

Tube Insert, Application Not Applicable, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.