Zoro Select
5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 25 PK
Mfr # 6272CH316
Zoro # G9703698
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05582)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- TE-CO Double-End Threaded Rod, 1/2"-13 Thread to 1/2"-13 Thread, 1 ft, Steel, Black Oxide, 2 PK (40717)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3/4 in L, 50 PK (U04104.037.0075)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N01000.050.0350)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK (M01210.040.0008)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U55000.050.0200)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 25 PK (U51000.050.0050)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK (U04104.100.0500)
- Zoro Select Hex Head Cap Screws