Zoro Select

5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing


product price: $42.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Outside Diameter 5/8 in
  • Wall Thickness 0.035 in
  • Tube Material 304 Stainless Steel
  • Tube Length 6 ft
See all product information

Product Information

Dimensions

Outside Diameter 5/8 in
Tube Length 6 ft
Inside Diameter 0.555 in
Outside Dia. 5/8 in
Inside Dia. 0.555 in
Outside Dia. Tolerance +0.010 in /-0.010 in
Outside Diameter Tolerance +/-0.01 in
Overall Length 6 ft

Details

Promotion Restriction Not eligible for promotion
Wall Thickness 0.035 in
Tube Material 304 Stainless Steel
Max. Pressure 1875 psi @ 72 Degrees F
Standards ASTM A213, ASTM A269
Temp. Range -425 Degrees to 1500 Degrees F
Type Seamless
Item Tubing
Tube Form Straight
Minimum Operating Temperature -425 Degrees F
Features Formability and Ductility
Maximum Operating Pressure 1,875 psi @ 72 Degrees F
Fabrication Seamless
Material Grade 304
Material 304 Stainless Steel
Resistance Properties Corrosion Resistant
Cleaned and Capped No
Weight per Foot 0.22 lb/ft
System of Measurement Inch
Maximum Operating Temperature 1,500 Degrees F
Industry Application Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Temper Annealed

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.555 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,875 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.