Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Square Drive, 9000 PK

  • Mfr # 0610DQF17NN

  • Zoro # G8550055


product price:  $218.99
/pk 9000, $0.02/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#2
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610DQF17NN
Zoro #
G8550055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

Cutting Screws,6-13X5/8 #2SQ FL,PK9000, Package Quantity 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.