Shop All Plastic Bags
Zoro Select
64" x 36" Open Poly Bags, 6 mil, Clear
Mfr # 8AR22
Zoro # G4064611
Free Shipping & Returns
$121.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 36"
- Length 64"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 8AR22
- Zoro # G4064611
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 36" |
Length | 64" |
Depth | 0 |
Size | 64" x 36" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 36 in, Length 64 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- SHURTECH BRANDS Duck 1124160 Duct Tape, 20 yd L, 1.88 in W, Beige (283264)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- Zoro Select Plastic Bags