71 1/4 in x 47 1/4 in x 42 1/2 in Shipping Crate, Brown, Steel, Plywood

  • Mfr # BNS29
  • Zoro # G314741832
product price: 
$
415.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Inside Height
42 1/2 in
Maximum Load Capacity
3,500 lb
Material
Plywood/Metal
Color
Brown
Includes
(4) Loose Sides, Bottom, Lid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNS29
Zoro #
G314741832
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
71 1/4 in
Inside Width
47 1/4 in
Inside Height
42 1/2 in
Outside Width
48 in
Outside Height
48 in
Outside Length
72 in
Wall Thickness
6 mm
Inside LxWxH
71 1/4x47 1/4x42 1/2
Thickness
6 mm

Details

Item
Shipping Crate
Maximum Load Capacity
3,500 lb
Material
Plywood/Metal
Color
Brown
Includes
(4) Loose Sides, Bottom, Lid
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Weight
146 lb
Includes Pallet
Pallet Included
Standards
ISPM-15 Certified
Number of Pieces
6
Forklift Access Type
4-Way
Stacking Strength
7,000 lb
Product Type
Nailess Crate
Load Capacity - Maximum
3,500 lb
Shell Material
Plywood/Metal
Wire Color
Brown

Description

Shipping Crate, Outside Length 72 in, Outside Width 48 in, Outside Height 48 in, Stacking Strength 7,000 lb, Inside Length 71 1/4 in, Inside Width 47 1/4 in, Inside Height 42 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 146 lb, Standards ISPM-15 Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.