#8-32 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-sfm-8c-150

  • Zoro # G216463214


product price:  $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Slotted Drive
Flat Head
Material
Stainless Steel
Maximum Head Width
5/16 in
Thread Type
Coarse
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-8c-150
Zoro #
G216463214
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5/16 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Height
3/32 in
Thread Size
#8-32
Screw Size
#8-32

Details

Material
Stainless Steel
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products