#8-32 x 1 3/4 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-52d
Zoro # G816463119
product price: $9.49
/pk 25, $0.38/eaKey Features
Pan Head
Phillips Drive
Screw Size
#8-32
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-52d
Zoro #
G816463119
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-32
Thread Size
#8-32
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Details
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Drive
Phillips
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.