#8-32 x 11/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-8c-68
Zoro # G116461082
product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-8c-68
Zoro #
G116461082
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
11/16 in
Drive Size
#2
Screw Size
#8-32
Overall Length
11/16 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Details
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Pan
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 11/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.