Shop All Electrical Wire & Cable
Zoro Select
8 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3666
Zoro # G7819165
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3666
- Zoro # G7819165
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 8 AWG |
Nominal Outside Dia. | 0.94 in |
Wire Size (Wire and Cable) | 8 AWG |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Details
Description
Portable Cord, Number of Conductors 4, Wire Size 8 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN2)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- Zoro Select Electrical Wire & Cable