Shop All Plastic Bags
Zoro Select
8" x 4" Open Poly Bags, 2 mil, Clear, PK 1000
Mfr # 2KMP3
Zoro # G3325411
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 8"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 2KMP3
- Zoro # G3325411
- UPC # 654866003653
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 2" |
Size | 8" x 4" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 4 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- ZORO SELECT 10" x 8" Open Poly Bags, 2 mil, Clear (5ZW11)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- Zoro Select Plastic Bags