Shop ZORO SELECT
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
83-3/16 in x 23-1/4 in x 17-1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS30
- Zoro # G614741686
product price:Â
$
269.99
/ea
Key Features
Inside Length
83-3/16 in
Inside Width
23-1/4 in
Inside Height
17-1/2 in
Maximum Load Capacity
3,500 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS30
- Zoro #
- G614741686
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 3,500 lb
- Material
- Plywood/Metal
- Color
- Brown
- Standards
- ISPM-15 Certified
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Includes Pallet
- Pallet Included
- Includes
- (4) Loose Sides, Bottom, Lid
- Weight
- 101 lb
- Stacking Strength
- 7,200 lb
- Number of Pieces
- 6
- Forklift Access Type
- 4-Way
- Load Capacity - Maximum
- 3,500 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 83-3/16 in
- Inside Width
- 23-1/4 in
- Inside Height
- 17-1/2 in
- Outside Width
- 24 in
- Outside Height
- 24 in
- Outside Length
- 84 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 83 3/16x23 1/4x17 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 84 in, Outside Width 24 in, Outside Height 24 in, Stacking Strength 7,200 lb, Inside Length 83 3/16 in, Inside Width 23 1/4 in, Inside Height 17 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 101 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.