Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3457NA-2PK

  • Zoro # G4860965


product price: $8.49
/pk 2, $4.25/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 28.16 W
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3457NA-2PK
Zoro #
G4860965
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Light Bulb Dia.
1-3/64"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
2 3/32 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
377/28
Rated Life
400 hr
Light Technology
Incandescent
Light Color
Amber
For Enclosed Fixtures
No
High Output
No
Trade Number
3457NA
Bulb Type
Miniature
Bulb Primary Application
Automotive
Average Bulb Life
400/5000 hr.
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Electronic
Shatter-Resistant
No
Rough Service
No
Bulb Power Source
Direct Wired
Light Distribution
General
Bulb Finish
Amber
Bulb Technology
Incandescent
Amps
0.59 mA, 2.2 mA
Overall Bulb Shape
S
Wattage Equivalency
8.26/28.16W INC
Overall Bulb Base Type
Plastic Wedge Double Filament
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 377/28, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3457NA, Voltage 14V AC, Watts 8.26 W, 28.16 W, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Light Distribution General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.