Shop All Plastic Bags
Zoro Select
9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250
Mfr # 55NK51
Zoro # G7598973
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 12"
- Color Clear
- Bag Closure Type Slide Seal
- Thickness 2.75 mil
Product Information
- Brand Zoro Select
- MFR # 55NK51
- Zoro # G7598973
- UPC # 654866023446
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Usable Length | 12 in |
Depth | 0 |
Size | 9" x 12" |
Usable Width | 9 in |
Details
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Slide Seal, Low Density Polyethylene (LDPE), Thickness 2.75 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 12 in, Usable Width 9 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAKEDRAKE Wedding Theme Cake Topper, Mr. and Mrs.-Wedding Ornament EACH cake topper decor (CD-DCP-38047-EACH)
- FROGGY'S FOG Backwood Bay Long Lasting Fog Machine Fluid - 4 Gallon Case (DS-BB-4)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- Zoro Select Plastic Bags