Zoro Select
90 Bend, Cast Iron, 4 in Pipe Size, Socket
Mfr # ZFB220282
Zoro # G600722101
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Bend
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side C Outside Diameter 2 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 3 in, Socket (222566)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (521-986HC)
- ZORO SELECT 3/4" Malleable Iron Cap Class 300 (1LBZ7)
- ZORO SELECT 2" Black Forged Steel Coupling Class 3000 (1MNX5)
- ZORO SELECT 2" Malleable Iron 90 Degree Street Elbow Class 150 (5P465)
- ZORO SELECT 90 Elbow Bend, Cast Iron, 1 1/2 in (220326)
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- Zoro Select Fittings