This item is Discontinued.

Zoro Select 90 Deg Double Elbow, 2 In Hub 03046

90 Deg Double Elbow, 2 In Hub (Discontinued)

  • Mfr # 03046
  • Zoro # G0413822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03046
Zoro #
G0413822
UPC #
N
Country of Origin
China

Dimensions

Thread Size
#8-32
Length
6 ft
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side C Outside Diameter
2 11/16 in
Fitting Pipe Size
2 in x 2 in x 2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
For Pipe Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
6 ft.
Pipe Size
2 in
Fitting Side B Outside Diameter
2 11/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Double Elbow
Specific Fitting Shape
90 Degree Double Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Threaded Rod Material
Steel
Standards
ASTM D 2661, F 1498, D 3311, D 3965
Basic Pipe Fitting Material
Plastic
Thread Class
1A
Threaded Rod Thread Type
UNC
Item
90 Degree Double Elbow
Temp. Range
-40 Degrees to 180 Degrees F
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plated
Meets/Exceeds
ASTM A108
Pipe Fitting Connection Type
Hub x Hub
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side C Type
Socket
Fitting Side B Type
Socket
Includes Shield
No
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Includes Seal
No
Fitting Shape
Elbow
Color
Silver
For Pipe Schedule
40
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Connection Type
Socket
Pipe Fitting Gender
Female Female Female
Gender
Female
Maximum Operating Pressure
Gravity Flow
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Finish
Zinc
Thread Type
UNC
For Use With
Nut and washer
Rockwell Hardness
Not Rated
Tensile Strength
60,000
Material
Low Carbon Steel

Description

Threaded Rod, Material Low Carbon Steel, Finish Zinc, Thread Size #8-32, Overall Length 6 ft., Tensile Strength 60,000, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Rockwell Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.