90 Degrees Elbow Brass Brass Class 1000 Pipe Fittings, 1/4 in Female NPTF X 1/4 in Female NPTF
Mfr # ZUSA-PF-9098
Zoro # G000424568
product price:Â $10.29
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Natural Gas, Non-Potable Water, Oil
Overall Length
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-9098
Zoro #
G000424568
UPC #
193005129170
Country of Origin
China
Dimensions
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Brass Class 1000 Pipe Fittings
Application
Air, Natural Gas, Non-Potable Water, Oil
Color
Black
Standards
ANSI B1.20.1, ASME B31.3
Includes Seal
No
Finish/Coating
Black Zinc-Plated
Fitting Side B Type
NPTF
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi
Fitting Side B Gender
Female
Fitting Side A Type
NPTF
Includes Pre-Applied Thread Sealant
No
Class
Class 1000
Description
90 Degrees Elbow, Brass, Zinc-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.