90 Degrees Elbow Red Brass 90 Degrees Reducing Elbow, 2 1/2 in Female NPT X 2 in Female NPT

  • Mfr # 2CFG5

  • Zoro # G3165066


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2" x 2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CFG5
Zoro #
G3165066
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 2"
Pipe Size (Fittings)
2-1/2" x 2"
Pipe Size
2-1/2" x 2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Reducing Elbow
Standards
ASME B16.15, ASTM B584
Max. Pressure
125 psi
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Schedule/Class
Class 125
Basic Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Maximum Operating Pressure
200 psi
Class
125
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Brass, Class 125, 2 1/2 in, Female, Threaded, 2 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.