Shop ZORO SELECT

90 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 1/4 in Female NPT X 1/4 in Male NPT

  • Mfr # ZUSA-PF-10673
  • Zoro # G300425043

product price: 
$
31.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
1 15/16 in
Application
Air, Gases, Oils, Potable Water
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10673
Zoro #
G300425043
UPC #
193005117191
Country of Origin
Thailand

Dimensions

Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Fitting Thread Size B
1/4"-18
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Gases, Oils, Potable Water
Color
Gold
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
18
Thread Sealant Type
PTFE
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
200 psi
Includes Seal
No
Class
Class 125
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Side B Thread Type
NPT
Finish/Coating
None
Material Grade
C89833
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Wire Color
Gold

Description

90 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.