90 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 3 in Female NPT X 3 in Male NPT

  • Mfr # ZUSA-PF-10682
  • Zoro # G500425072
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Gases, Oils, Potable Water
Overall Length
1 5/16 in
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10682
Zoro #
G500425072
UPC #
193005117283
Country of Origin
Thailand

Dimensions

Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Thread Size A
3"-8
Fitting Thread Size B
3"-8
Wire Rope Length
1 5/16 in
Length
1 5/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Gases, Oils, Potable Water
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Fitting Side A Pipe Threading
8
Class
Class 125
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
8
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Male
Includes Seal
No
Side A Thread Type
NPT
Finish/Coating
None
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
C89833
Wire Color
Gold

Description

90 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Male, Threaded, 8, 3 In.-8, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews