PipeNipple, SS, 1/2", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15415
- Zoro # G104252678
product price:Â
$
29.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.109 in
Side A Gender
Male
Nominal Pipe Size
1/2 in
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15415
- Zoro #
- G104252678
- UPC #
- 193005825027
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Gender
- Male
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ASTM A312
- Material Grade
- 316
- Side A Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 6 in
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.