Zoro Homepage

9MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC009A36-1x1

  • Zoro # G313869506


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Thickness
9 mm
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Yield Strength
36,250 psi
Thickness Tolerance
+/-0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC009A36-1x1
Zoro #
G313869506
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9 mm
Overall Width
12 in
Overall Length
12 in

Details

Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Yield Strength
36,250 psi
Thickness Tolerance
+/-0.8 mm
Fabrication
Hot Rolled
Material Grade
A36
Mechanical Finish
Mill
Shape
Plate
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Standards
ASTM A36-19
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.