Zoro Select
A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White
Mfr # 136-WLGQ2424-OBEG
Zoro # G6827213
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 36 in
- Weight 17 lb
- Length 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 Alum 3In Black (DC-3/7)
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 XL)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- Zoro Select Traffic Safety