Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X12X24

  • Zoro # G116117736


product price: $668.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.25 in
Yield Strength
36,000 psi
Thickness
2 in
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X12X24
Zoro #
G116117736
UPC #
00197666183496
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
2 in
Length Tolerance
+/-0.25 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Carbon Steel Plate
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Shape
Plate
Includes Material Certificate
No Certificates Included
Machinability
Not Rated
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Mechanical Finish
Mill
Rockwell Hardness
68 HRB
Brinell Hardness
115 BHN
Material Grade
A36
Elongation
20 %
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Hot Rolled

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.