Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 78072775390
Zoro # G4569393
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 78072775390
- Zoro # G4569393
- UPC # 055395293223
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series JCF0852, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (907-2362)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66252838595)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- GATOR Cloth Emery 9X11In Medium (3291)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 5" dia (05539518107)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (05539510554)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 240 Grit (05539520334)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775410)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 80 Grit, 1in.x10 yd (77300)
- Zoro Select Abrasive Rolls