ABS, Coupling Body, 1 1/2 in, 3 in

  • Mfr # 1WJE6
  • Zoro # G0561066
product price: 
$
7.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WJE6
Zoro #
G0561066
UPC #
012871029493
Country of Origin
United States
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Standards
ASTM D2661, ASTM D3311, ASTM D3965, NSF 14
Basic Pipe Fitting Material
Plastic
Item
Pipe Reducer or Increaser
Temp. Range
-20 Degrees to 140 Degrees F
Color
Black
Application
DWV
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Type
Socket
Schedule
Schedule 40
Fitting Side B Type
Socket
Includes Seal
Seal Not Included
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
Gravity Flow
Includes Plug
Plug Not Included
For Pipe Schedule
Schedule 40
Side 2 Connection Gender
Female
Side 1 Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Connector Type
Coupling
Fitting Material
ABS
Includes Collar
Collar Not Included
Type
Coupling Body
Side 2 Connection Type
Hub
Side 1 Connection Type
Hub
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
3" x 1-1/2"
Pipe Size (Fittings)
3" x 1-1/2"
Overall Length
3 11/32 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 15/16 in
For Pipe Outside Diameter
1 29/32 in, 3 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Side 1 Nominal Pipe Size
1 1/2 in
Side 2 Nominal Pipe Size
3 in
Wire Rope Length
3 11/32 in
Length
3 11/32 in

Description

Reducing Coupling, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 3 1/2 in, 3 11/32 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & reviews