ABS, Double Wye, 4 in , 4 in Hub, 2 in

  • Mfr # 1WHX2
  • Zoro # G1964566
product price: 
$
17.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Bend Wye
Specific Fitting Shape
45 Degree Bend Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WHX2
Zoro #
G1964566
UPC #
012871028632
Country of Origin
United States
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Bend Wye
Specific Fitting Shape
45 Degree Bend Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Wye
Standards
ASTM D2661, ASTM D3311, ASTM D3965, NSF 14
Basic Pipe Fitting Material
Plastic
Item
Reducing Wye with 45 Degree Bend
Temp. Range
-20 Degrees to 140 Degrees F
Color
Black
Application
DWV
Low Lead Compliance Level
Not Compliant
Includes Plug
Plug Not Included
Maximum Operating Pressure
Gravity Flow
Includes Seal
Seal Not Included
Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side C Type
Socket
For Pipe Schedule
Schedule 40
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Type
Double Wye
Side 2 Connection Gender
Female
Side 1 Connection Gender
Female
Side 3 Connection Gender
Female
Includes Collar
Collar Not Included
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Type
Hub
Side 3 Connection Type
Hub
Side 2 Connection Type
Hub
Connector Type
Reducer
Gravity Flow
Drain-Waste-Vent
Fitting Material
ABS
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
4" x 4" x 2"
Pipe Size (Fittings)
4" x 4" x 2"
Overall Length
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
5 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
2 3/8 in, 4 1/2 in
Fitting Side C Outside Diameter
2 11/16 in
Fitting Side B Outside Diameter
5 in
Side 1 Nominal Pipe Size
4 in
Side 3 Nominal Pipe Size
2 in
Side 2 Nominal Pipe Size
4 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Tee Wye, Pipe Size 4 x 4 x 2 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & reviews