ABS, Tee, 4 in , 4 in Hub, 4 in

  • Mfr # 1WHR9
  • Zoro # G0739496
product price: 
$
34.85
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Two Way Cleanout Tee
Specific Fitting Shape
Two Way Cleanout Tee
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WHR9
Zoro #
G0739496
UPC #
012871022388
Country of Origin
United States
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Two Way Cleanout Tee
Specific Fitting Shape
Two Way Cleanout Tee
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Standards
ASTM D2661, ASTM D3311, ASTM D3965, NSF 14
Basic Pipe Fitting Material
Plastic
Item
Two Way Cleanout Tee
Temp. Range
-20 Degrees to 140 Degrees F
Color
Black
Application
DWV
Fitting Side B Gender
Female
Includes Seal
Seal Not Included
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Maximum Operating Pressure
Gravity Flow
Fitting Side A Gender
Female
Schedule
Schedule 40
Fitting Side C Gender
Female
Includes Shield
No
Includes Plug
Plug Not Included
For Pipe Schedule
Schedule 40
Fitting Side B Type
Socket
Side 3 Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Gravity Flow
Drain-Waste-Vent
Type
Tee
Side 2 Connection Type
Hub
Side 1 Connection Type
Hub
Fitting Material
ABS
Side 3 Connection Type
Hub
Side 2 Connection Gender
Female
Side 1 Connection Gender
Female
Includes Collar
Collar Not Included
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
13 7/16 in
For Pipe Outside Diameter
4 1/2 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 in
Fitting Side C Outside Diameter
5 in
Side 2 Nominal Pipe Size
4 in
Side 1 Nominal Pipe Size
4 in
Side 3 Nominal Pipe Size
4 in
Wire Rope Length
13 7/16 in
Length
13 7/16 in

Description

Two Way Cleanout Tee, Pipe Size 4 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & reviews