Acrylic Tube, 2ft, 7.5" InDia, 8" OutDia

  • Mfr # BULK-PT-CAC-38
  • Zoro # G7758324
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-38
Zoro #
G7758324
UPC #
193005914356
Country of Origin
China

Dimensions

Length
2 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
2 ft.
Inside Dia.
7-1/2"
Wall Thickness
1/4 in
Outside Dia. Tolerance
(-0.012'' - + 0.000'')
Inside Dia. Tolerance
(-0.024'' - +0.000'')
Outside Dia.
8"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Tensile Strength (PSI)
9,000 psi
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Impact Strength
0.3 ft.-lbs/in.
Plastic Clarity
Clear
Impact Strength Rating
Poor

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 8 in, Inside Diameter 7 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.