Acrylic Tube, 3ft, 7.5" InDia, 8" OutDia

  • Mfr # BULK-PT-CAC-39
  • Zoro # G7758360
product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-39
Zoro #
G7758360
UPC #
193005914363
Country of Origin
China

Dimensions

Length
3 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
3 ft.
Wall Thickness
1/4 in
Inside Dia.
7-1/2"
Outside Dia.
8"
Outside Dia. Tolerance
(-0.012'' - + 0.000'')
Inside Dia. Tolerance
(-0.024'' - +0.000'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Material
Cast Acrylic
Max. Temp. (F)
190 Degrees F
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Impact Strength Rating
Poor
Plastic Clarity
Clear
Impact Strength
0.3 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Friction Coefficient
0.8
Friction Rating
Not Slippery
Water Absorption Rating
Poor

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 8 in, Inside Diameter 7 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.