Shop ZORO SELECT

StainlessSteel, Straight, 1/2"NPTx1/2"BSPT

  • Mfr # ZUSA-PF-8755
  • Zoro # G400421327

product price: 
$
52.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8755
Zoro #
G400421327
UPC #
193005127565
Country of Origin
China

Dimensions

Hex Size
1 1/16 in
Overall Length
1 15/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ANSI B31.1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Maximum Operating Pressure
4,900 psi
Material Grade
316
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 160
Finish/Coating
None
Side A Thread Type
NPT
Side B Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, For Pipe Schedule Schedule 160, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 4,900 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.